Tour  

Thomas & Betts UB9FL Gray PVC Plain End Special Radius 90-Degree Elbow 3-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts UB9FL Gray PVC Plain End Special Radius 90-Degree Elbow 3-Inch Carlon®

SKU: 11925
Thomas & Betts Carlon® Special radius non-metallic 90-degree elbow of trade size 3-inches, is suitable for use with rigid non-metallic conduit. This elbow in gray color, has PVC construction. Schedule 80 elbow comes with plain end connection.
  • Features PVC construction
  • Comes in gray color
  • Has trade size of 3-inches

Overview

Thomas & Betts Carlon® Special radius non-metallic 90-degree elbow of trade size 3-inches, is suitable for use with rigid non-metallic conduit. This elbow in gray color, has PVC construction. Schedule 80 elbow comes with plain end connection.

Specifications

Sub Brand
Carlon®
Thread Size
No
Standards
UL E323335, E23018 Listed, ETL Listed to UL 651 in Compliant to the NEC and Reg, RoHS Compliant
Fitting Type
Elbow
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131717
GTIN
00034481191452
Manufacturer Name
Thomas & Betts
Schedule
80
Manufacturer Part Number
UB9FL
Trade Size
3 Inch
UPC
03448119145
Color
Gray
Connection Type
Plain End
Brand Name
Thomas & Betts
Bend Radius
36 Inch
For Use With
Rigid Non-Metallic Conduit
Material
PVC
Item Name
90 Degree Elbow
Insulation Material
No
Type
Special Radius
Finish
No
Conduit Body Form
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.