Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts UA9HN Gray PVC Plain End Special Radius 90-Degree Elbow 4-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts UA9HN Gray PVC Plain End Special Radius 90-Degree Elbow 4-Inch Carlon®

SKU: 10857
Thomas & Betts Carlon® Special radius 90-degree elbow of trade size 4-inches, is suitable for use with rigid non-metallic conduit. It has bend radius of 48-inches. This non-metallic elbow in gray color, has PVC construction. It has bend radius of 48-inches. Schedule 40 elbow comes with plain end connection. Elbow is RoHS compliant, UL/ETL listed and meets NEC® standards.
  • Features PVC construction
  • Comes in gray color
  • Has trade size of 4-inches

Overview

Thomas & Betts Carlon® Special radius 90-degree elbow of trade size 4-inches, is suitable for use with rigid non-metallic conduit. It has bend radius of 48-inches. This non-metallic elbow in gray color, has PVC construction. It has bend radius of 48-inches. Schedule 40 elbow comes with plain end connection. Elbow is RoHS compliant, UL/ETL listed and meets NEC® standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Standards
UL E323335, E23018 Listed, ETL Listed to UL 651 in Compliant to the NEC and Reg, RoHS Compliant
Bend Radius
48 Inch
Sub Brand
Carlon®
Country Of Origin
United States of America
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
UA9HN
Material
PVC
Schedule
40
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
Item Name
90 Degree Elbow
Color
Gray
Trade Size
4 Inch
For Use With
Rigid Non-Metallic Conduit
Fitting Type
Elbow
Finish
No
Connection Type
Plain End
Type
Special Radius
Energy Star Flag
No
UNSPSC
39131717
UPC
03448106739
sku
10857
GTIN
00034481067399
Thread Size
No
Insulation Material
No
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.