Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts UA7AF-CAR Gray PVC Plain End Standard Radius 45-Degree Elbow 1-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts UA7AF-CAR Gray PVC Plain End Standard Radius 45-Degree Elbow 1-Inch Carlon®

SKU: 11272
Thomas & Betts Carlon® Standard radius non-metallic 45-degree elbow of trade size 1-Inch, is suitable for use with non-metallic solvent weld fittings and rigid non-metallic conduit. This elbow in gray color, has PVC construction. Schedule 40 elbow comes with plain end connection.
  • Features PVC construction
  • Comes in gray color
  • Has trade size of 1-Inch

Overview

Thomas & Betts Carlon® Standard radius non-metallic 45-degree elbow of trade size 1-Inch, is suitable for use with non-metallic solvent weld fittings and rigid non-metallic conduit. This elbow in gray color, has PVC construction. Schedule 40 elbow comes with plain end connection.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Elbow
Type
Standard Radius
Trade Size
1 Inch
Thread Size
No
For Use With
Non-Metallic Solvent Weld Fittings, Rigid Non-Metallic Conduit
Brand Name
Thomas & Betts
Sub Brand
Carlon®
Schedule
40
Finish
No
Material
PVC
Item Name
45 Degree Elbow
Insulation Material
No
Connection Type
Plain End
Color
Gray
Manufacturer Part Number
UA7AF-CAR
Standards
UL E323335, E23018 Listed, ETL Listed to UL 651 in Compliant to the NEC and Reg, RoHS Compliant
Manufacturer Name
Thomas & Betts
UPC
03448113005
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131717
GTIN
00034481130055
Conduit Body Form
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.