Thomas & Betts TYD1X2WPG6 Wiring Duct 1-Inch x 2-Inch Gray Ty-Duct™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts TYD1X2WPG6 Wiring Duct 1-Inch x 2-Inch Gray Ty-Duct™

SKU: 648079
Standard Pack/Case Quantity: 6/Inner Pack, 120/Outer Pack
Thomas & Betts Ty-Duct™ Wiring duct in gray color, has lead free PVC construction for durability. The wiring duct measuring 6-ft x 1.25-Inch x 2.1-Inch, has wide fingers and slots to increase rigidity and enable insertion of bundles. The slot with 0.8-Inch pitch, measures 0.3-Inch x 1.249-Inch. This wiring duct with non-slip cover, features V-shaped slot lead-in that enables easier and faster wire installation and rounded edges to keep hands and wires free of abrasion. The dual score lines of wiring duct are built to yield clean breakoffs at the base of the slot and the duct. It has a nominal size of 1-Inch x 2-Inch and DIN standard mounting holes. The wiring duct meets UL, CSA, RU and CE standards.
  • Non-slip cover is vibration-resistant and does not slide easily
  • Flush cover easily attaches flush with sidewall for finished look
  • Has mounding holes that enables same duct for multiple applications

Overview

Thomas & Betts Ty-Duct™ Wiring duct in gray color, has lead free PVC construction for durability. The wiring duct measuring 6-ft x 1.25-Inch x 2.1-Inch, has wide fingers and slots to increase rigidity and enable insertion of bundles. The slot with 0.8-Inch pitch, measures 0.3-Inch x 1.249-Inch. This wiring duct with non-slip cover, features V-shaped slot lead-in that enables easier and faster wire installation and rounded edges to keep hands and wires free of abrasion. The dual score lines of wiring duct are built to yield clean breakoffs at the base of the slot and the duct. It has a nominal size of 1-Inch x 2-Inch and DIN standard mounting holes. The wiring duct meets UL, CSA, RU and CE standards.

Specifications

Finish
No
Slot Pitch
0.8 Inch
Sub Brand
Ty-Duct™
Standard Pack/Case Quantity
6/Inner Pack, 120/Outer Pack
Width
1.25
Country Of Origin
United States of America
Slot Style
Wide
RoHS Flag
Contact manufacturer
Adhesive Backed
No
Mounting Holes
DIN Standard
UNSPSC
39131712
Nominal Size
1 Inch Width x 2 Inch Height
Energy Star Flag
No
Cover Type
Non-Slip
Slot Size
0.3 Inch Width x 1.249 Inch Height
GTIN
00786210089959
UPC
78621008995
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
TYD1X2WPG6
Color
Gray
Brand Name
Thomas & Betts
Degree of Protection
No
Height
2.1
Item Name
Wiring Duct
Length
6
Material
Lead Free PVC
Standards
UL Listed, CSA Certified, CE Marked, RU Certified

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.