Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts TY2X2WPG6 Wide Finger Wiring Duct 6-ft x 2-Inch x 2-Inch Gray Ty-Duct™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts TY2X2WPG6 Wide Finger Wiring Duct 6-ft x 2-Inch x 2-Inch Gray Ty-Duct™

SKU: 130454
Thomas & Betts Ty-Duct™ Wide finger wiring duct in white color, has rigid PVC construction for longer endurance. It measures 6-ft x 2-1/4-Inch x 2.19-Inch. Wiring duct has non-slip cover that does not slide easily and resists vibration. It has nominal size of 2-Inch x 2-Inch. Wiring duct features wide fingers and slots to increase rigidity and enable insertion of bundles. Wiring duct is CSA/CE/RU certified and RoHS compliant.
  • Dual score lines are designed to yield clean break-offs at the base of the slot and the duct
  • Rigid PVC construction
  • Comes in gray color

Overview

Thomas & Betts Ty-Duct™ Wide finger wiring duct in white color, has rigid PVC construction for longer endurance. It measures 6-ft x 2-1/4-Inch x 2.19-Inch. Wiring duct has non-slip cover that does not slide easily and resists vibration. It has nominal size of 2-Inch x 2-Inch. Wiring duct features wide fingers and slots to increase rigidity and enable insertion of bundles. Wiring duct is CSA/CE/RU certified and RoHS compliant.

Specifications

Finish
No
Sub Brand
Ty-Duct™
Width
2.25
Slot Style
Wide
Adhesive Backed
No
Mounting Holes
Yes
UNSPSC
39131712
Nominal Size
2 Inch Width x 2 Inch Height
Energy Star Flag
No
UPC
78621095672
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
TY2X2WPG6
Color
Gray
Brand Name
Thomas & Betts
Degree of Protection
No
Height
2.19
Item Name
Wide Finger Wiring Duct
Length
6
Material
Rigid PVC
Standards
CSA Certified, CE Marked, RU Certified, RoHS Compliant
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.