Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts TY25MX Nylon 6/6 Cable Tie 7-Inch Black Ty-Rap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts TY25MX Nylon 6/6 Cable Tie 7-Inch Black Ty-Rap®

SKU: 129971
Thomas & Betts Ty-Rap® Cable tie in black color, features a unique friction surface to minimize slippage during installation. This 0.043-Inch thick tie made of nylon 6/6, has tensile strength of 222 N. It is suitable for use with wire bundle of diameter 1.75-inches. This cable tie has nominal length of 7-inches. It measures 7.31-Inch x 0.185-Inch. The low-profile head of this tie prevents snags on uneven surfaces. It features ribbed and stippled body that grips bundle and prevents slippage. Cable tie offers an infinite number of locking positions while fastening the tie. It withstands temperature rating of -40 to 185 deg F. This tie is UL 94 V-2 flammability rated to withstand harsh environmental conditions. Cable tie is UL listed, CSA certified, RoHS compliant and meets EN standards.
  • Smooth, notchless body reduces stress concentration points under tension while making the tie stronger and lower profile than notched body ties
  • Rounded edges protect insulation while preventing sharp edges from damaging cables
  • Features nylon 6/6 construction

Overview

Thomas & Betts Ty-Rap® Cable tie in black color, features a unique friction surface to minimize slippage during installation. This 0.043-Inch thick tie made of nylon 6/6, has tensile strength of 222 N. It is suitable for use with wire bundle of diameter 1.75-inches. This cable tie has nominal length of 7-inches. It measures 7.31-Inch x 0.185-Inch. The low-profile head of this tie prevents snags on uneven surfaces. It features ribbed and stippled body that grips bundle and prevents slippage. Cable tie offers an infinite number of locking positions while fastening the tie. It withstands temperature rating of -40 to 185 deg F. This tie is UL 94 V-2 flammability rated to withstand harsh environmental conditions. Cable tie is UL listed, CSA certified, RoHS compliant and meets EN standards.

Specifications

Energy Star Flag
No
Manufacturer Part Number
TY25MX
Manufacturer Name
Thomas & Betts
UPC
78621082467
Width
0.185
Brand Name
Thomas & Betts
Country Of Origin
*** Multiple Countries ***
Thickness
0.043
RoHS Flag
Contact manufacturer
UNSPSC
39121703
GTIN
00786210824673
Standards
UL Listed, EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, RoHS Compliant
Bundle Diameter
1.75 Inch
Environmental Conditions
V2 Flammability Rated Per UL94
Color
Black
Length
7.31
Lock Mechanism
Non-Magnetic Stainless Steel Locking Device
Material
Nylon 6/6
Nominal Length
7
Package Quantity
1000/Pack
Sub Brand
Ty-Rap®
Temperature Rating
-40 to 185 deg F (-40 to 85 deg C)
Tensile Strength
50 lb (222 N)
Item Name
Cable Tie
Shank Type
No
Finish
No
Teeth per Inch
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.