Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts TK122A Zinc Plated Steel EMT Set Screw Coupling 3/4-Inch Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts TK122A Zinc Plated Steel EMT Set Screw Coupling 3/4-Inch Steel City®

SKU: 41870
Thomas & Betts Steel City® EMT Set screw coupling features steel construction with zinc-plated finish. Coupling with set screw connection, has trade size of 3/4-Inch. It is suitable for use with EMT conduits. Coupling is UL listed and RoHS compliant.
  • Concrete-tight when tapped
  • Has trade size of 3/4-Inch
  • Features set screw connection

Overview

Thomas & Betts Steel City® EMT Set screw coupling features steel construction with zinc-plated finish. Coupling with set screw connection, has trade size of 3/4-Inch. It is suitable for use with EMT conduits. Coupling is UL listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Coupling
Trade Size
3/4 Inch
Thread Size
No
For Use With
EMT Conduit
Brand Name
Thomas & Betts
Dimensions
1.875 Inch Length
Sub Brand
Steel City®
Schedule
No
Finish
Zinc Plated
Material
Steel
Item Name
EMT Set Screw Coupling
Insulation Material
No
Connection Type
Set Screw
Manufacturer Part Number
TK122A
Standards
RoHS Compliant, UL E16592
Manufacturer Name
Thomas & Betts
UPC
78599102389
sku
41870
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Contact manufacturer
UNSPSC
39131700
GTIN
00785991023893
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.