Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts TC5356 Screw Mount Heavy-Duty Cable Tie Mounting Cradle Nylon 6/6 Black Ty-Rap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts TC5356 Screw Mount Heavy-Duty Cable Tie Mounting Cradle Nylon 6/6 Black Ty-Rap®

SKU: 130651
Thomas & Betts Ty-Rap® Heavy-duty cable tie mounting cradle in black, is suitable for use with lashing ties. It features nylon 6/6 construction. It measures 1.125-Inch x 0.75-Inch x 0.626-Inch. This screw mountable cable tie has UL 94 V-2 flammability rating to withstand harsh environmental conditions. It withstands temperature ranging from -40 to 185 deg F. Cable tie is RoHS compliant.
  • Weather-resistant nylon mounting base for use with lashing ties Cat no Ty-5409
  • High-impact
  • Measures 1.125-Inch x 0.75-Inch x 0.626-Inch

Overview

Thomas & Betts Ty-Rap® Heavy-duty cable tie mounting cradle in black, is suitable for use with lashing ties. It features nylon 6/6 construction. It measures 1.125-Inch x 0.75-Inch x 0.626-Inch. This screw mountable cable tie has UL 94 V-2 flammability rating to withstand harsh environmental conditions. It withstands temperature ranging from -40 to 185 deg F. Cable tie is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
Mounting
Screw
Size
1.125 Inch Length x 0.75 Inch Width x 0.626 Inch Height
Brand Name
Thomas & Betts
Energy Star Flag
No
Standards
RoHS Compliant
Sub Brand
Ty-Rap®
Type
Heavy-Duty
UNSPSC
39121717
UPC
78621080640
sku
130651
Material
Nylon 6/6
Color
Black
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
TC5356
Mounting Size
#10
Country Of Origin
United States of America
GTIN
00786210806402
Item Name
Cable Tie Mounting Cradle
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.