Thomas & Betts TC102 Screw Mount 2-Way Low Profile Cable Tie Miniature Mounting Base Nylon 6/6 Natural Ty-Rap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts TC102 Screw Mount 2-Way Low Profile Cable Tie Miniature Mounting Base Nylon 6/6 Natural Ty-Rap®

SKU: 121331
Thomas & Betts Ty-Rap® 2-Way Cable tie miniature mounting base in natural color, is ideal for high-density packaging. It features nylon 6/6 construction. It measures 0.75-Inch x 0.5-Inch x 0.126-Inch. This screw mountable cable tie has UL 94 V-2 flammability rating to withstand harsh environmental conditions. It withstands temperature ranging from -40 to 185 deg F. Cable tie is UL listed, CSA certified and RoHS compliant.
  • Threaded insert permits screw to come from outside of mounting surface
  • For high-density packaging
  • Features nylon 6/6 construction

Overview

Thomas & Betts Ty-Rap® 2-Way Cable tie miniature mounting base in natural color, is ideal for high-density packaging. It features nylon 6/6 construction. It measures 0.75-Inch x 0.5-Inch x 0.126-Inch. This screw mountable cable tie has UL 94 V-2 flammability rating to withstand harsh environmental conditions. It withstands temperature ranging from -40 to 185 deg F. Cable tie is UL listed, CSA certified and RoHS compliant.

Specifications

GTIN
00786210822426
Sub Brand
Ty-Rap®
Material
Nylon 6/6
Brand Name
Thomas & Betts
UNSPSC
39121717
Energy Star Flag
No
Type
2-Way, Low Profile
Item Name
Cable Tie Miniature Mounting Base
Standards
UL Listed, CSA Certified, RoHS Compliant
Color
Natural
Size
0.75 Inch Length x 0.5 Inch Width x 0.126 Inch Height
Mounting Size
#8
UPC
78621082242
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
TC102
RoHS Flag
Contact manufacturer
Mounting
Screw
Country Of Origin
United States of America

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.