Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts STX050-462 Aluminum Hazardous Location Metal Clad Cable Termination Hub 1/2-Inch Star Teck XP®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts STX050-462 Aluminum Hazardous Location Metal Clad Cable Termination Hub 1/2-Inch Star Teck XP®

SKU: 425569
Thomas & Betts Star Teck XP® Hazardous location metal clad cable termination hub of trade size 1/2-Inch, is ideal for providing grounding continuity of cable armor, mechanical grip and oil-resistant termination in multiple applications. Termination hub features durable aluminum construction for longer endurance. It measures 2.5-Inch x 1.63-Inch x 0.395-Inch. It has optimally designed flame path that allows for easy insertion into hub and quick-turn lock. Metal clad cable termination hub is UL listed, CSA certified and RoHS compliant.
  • Sealing chamber is easier to fill and requires less sealing compound while helping to save time and material
  • Low profile gland nut
  • Has trade size of 1/2-Inch

Overview

Thomas & Betts Star Teck XP® Hazardous location metal clad cable termination hub of trade size 1/2-Inch, is ideal for providing grounding continuity of cable armor, mechanical grip and oil-resistant termination in multiple applications. Termination hub features durable aluminum construction for longer endurance. It measures 2.5-Inch x 1.63-Inch x 0.395-Inch. It has optimally designed flame path that allows for easy insertion into hub and quick-turn lock. Metal clad cable termination hub is UL listed, CSA certified and RoHS compliant.

Specifications

Fitting Type
Hub
Type
Hazardous Location
Trade Size
1/2 Inch
Thread Size
No
Brand Name
Thomas & Betts
Dimensions
2.5 Inch x 1.63 Inch x 0.395 Inch
Sub Brand
Star Teck XP®
Schedule
No
Finish
No
Material
Aluminum
Item Name
Metal Clad Cable Termination Hub
Insulation Material
No
Manufacturer Part Number
STX050-462
Standards
UL E82038, CSA Certified, RoHS Compliant
Manufacturer Name
Thomas & Betts
UPC
78621090476
Energy Star Flag
No
Country Of Origin
Canada
RoHS Flag
Contact manufacturer
UNSPSC
39131700
GTIN
00786210904764
Conduit Body Form
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.