Thomas & Betts SS1/2-G PVC Coated Steel Pipe Strap 1/2-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts SS1/2-G PVC Coated Steel Pipe Strap 1/2-Inch Ocal®

SKU: 133541
Thomas & Betts Ocal® Pipe strap of trade size 1/2-Inch, is perfect for either 1-5/8-Inch or 1-1/2-Inch strut. This strap features steel construction and PVC coated finish. The combination slot and hex head bolt of this strap ensures flexibility of attachment. Strap is RoHS compliant.
  • Captivated square nut on shoulder enables easy one handed tightening
  • Shipped pre-assembled ensures easier counting, sorting and handling
  • Engineered for easy attachment of conduit to strut

Overview

Thomas & Betts Ocal® Pipe strap of trade size 1/2-Inch, is perfect for either 1-5/8-Inch or 1-1/2-Inch strut. This strap features steel construction and PVC coated finish. The combination slot and hex head bolt of this strap ensures flexibility of attachment. Strap is RoHS compliant.

Specifications

For Use With
Either 1-5/8 Inch or 1-1/2 Inch Strut
Finish
PVC Coated
Energy Star Flag
No
Brand Name
Thomas & Betts
Item Name
Pipe Strap
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
UNSPSC
39131700
GTIN
00704508404772
Standards
RoHS Compliant
Material
Steel
Sub Brand
Ocal®
Trade Size
1/2 Inch
Manufacturer Part Number
SS1/2-G
UPC
70450840477
Manufacturer Name
Thomas & Betts
Color
Gray

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.