Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts SS-B Stamped Aluminum Weatherproof Flat Blank Cover 4-1/8-Inch Red Dot® Dry-Tite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts SS-B Stamped Aluminum Weatherproof Flat Blank Cover 4-1/8-Inch Red Dot® Dry-Tite®

SKU: 13102
Thomas & Betts Red Dot® Dry-Tite® Weather-proof flat 4-1/8-Inch Dia round blank cover in silver color, features stamped aluminum construction. Cover is UL listed and CSA certified.
  • Includes gasket, screws and plugs
  • Features stamped aluminum construction
  • Comes in round shape

Overview

Thomas & Betts Red Dot® Dry-Tite® Weather-proof flat 4-1/8-Inch Dia round blank cover in silver color, features stamped aluminum construction. Cover is UL listed and CSA certified.

Specifications

Item Name
Blank Cover
Color
Silver
Manufacturer Part Number
SS-B
Manufacturer Name
Thomas & Betts
UPC
04226971710
Standards
UL E28688 Listed, CSA Certified
Configuration
Blank
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121304
Material
Stamped Aluminum
Sub Brand
Red Dot® Dry-Tite®
Shape
Round
Size
4-1/8 Inch
Finish
No
Type
Weatherproof, Flat
GTIN
00042269717107
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.