Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts SCV-3 Stamped Aluminum Conduit Body Cover 1-Inch Red Dot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts SCV-3 Stamped Aluminum Conduit Body Cover 1-Inch Red Dot®

SKU: 114642
Thomas & Betts Red Dot® Conduit body cover of trade size 1-Inch, is suitable to use with series A & B conduit body. It has sturdy stamped aluminum construction. Cover measures 5-3/8-Inch x 1-3/4-Inch x 3/16-Inch. It includes zinc-plated steel screws for secure installation. Conduit body cover is UL listed.
  • Suitable for use with Series A & B conduit body
  • Trade size of 1-Inch
  • Features stamped aluminum construction

Overview

Thomas & Betts Red Dot® Conduit body cover of trade size 1-Inch, is suitable to use with series A & B conduit body. It has sturdy stamped aluminum construction. Cover measures 5-3/8-Inch x 1-3/4-Inch x 3/16-Inch. It includes zinc-plated steel screws for secure installation. Conduit body cover is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Item Name
Conduit Body Cover
Mounting
Screw
Manufacturer Name
Thomas & Betts
RoHS Flag
Contact manufacturer
Material
Stamped Aluminum
Manufacturer Part Number
SCV-3
sku
114642
Dimensions
5-3/8 Inch Length x 1-3/4 Inch Width x 3/16 Inch Thickness
Energy Star Flag
No
Conduit Body Form
No
Country Of Origin
United States of America
UPC
04226940080
Trade Size
1 Inch
UNSPSC
39131708
Brand Name
Thomas & Betts
Sub Brand
Red Dot®
Standards
UL E28688 Listed, RoHS Compliant
GTIN
00042269400801
For Use With
Series A and B Conduit Body
Finish
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.