Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts SCV-1 Stamped Aluminum Conduit Body Cover 1/2-Inch Red Dot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts SCV-1 Stamped Aluminum Conduit Body Cover 1/2-Inch Red Dot®

SKU: 114634
Thomas & Betts Red Dot® Conduit body cover of trade size 1/2-Inch, is suitable to use with series A & B conduit body. It has sturdy stamped aluminum construction. Cover measures 3-7/8-Inch x 1-21/64-Inch x 3/16-Inch. It includes zinc-plated steel screws for secure installation. Conduit body cover is UL listed.
  • Suitable for use with Series A & B conduit body
  • Trade size of 1/2-Inch
  • Features stamped aluminum construction

Overview

Thomas & Betts Red Dot® Conduit body cover of trade size 1/2-Inch, is suitable to use with series A & B conduit body. It has sturdy stamped aluminum construction. Cover measures 3-7/8-Inch x 1-21/64-Inch x 3/16-Inch. It includes zinc-plated steel screws for secure installation. Conduit body cover is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Thomas & Betts
Finish
No
UNSPSC
39131708
Country Of Origin
United States of America
Energy Star Flag
No
RoHS Flag
Contact manufacturer
GTIN
00042269400702
Standards
UL E28688 Listed, RoHS Compliant
For Use With
Series A and B Conduit Body
Dimensions
3-7/8 Inch Length x 1-21/64 Inch Width x 3/16 Inch Thickness
Trade Size
1/2 Inch
Sub Brand
Red Dot®
Mounting
Screw
Material
Stamped Aluminum
Item Name
Conduit Body Cover
Conduit Body Form
No
UPC
04226940070
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
SCV-1

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.