Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts SCF4X1C-100 Non-Metallic Flexible Raceway With Tape 1-Inch x 100-ft Coil Carlon® Riser-Gard®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts SCF4X1C-100 Non-Metallic Flexible Raceway With Tape 1-Inch x 100-ft Coil Carlon® Riser-Gard®

SKU: 36934
Thomas & Betts Carlon® Riser-Gard® Non-metallic flexible raceway in orange color, has trade size of 1-Inch. This 100-ft raceway comes in coil. It is perfect for the low-voltage, structured cabling market. Raceway provides a main chase from the main distribution panel to a secondary hub in the attic or basement. Flexible raceway is cULus listed and RoHS compliant.
  • Resi-Gard® raceway is hand bendable, lightweight and easily cut to length to reduce scrap
  • Bright orange color indicates a low-voltage application
  • Has trade size of 1-Inch

Overview

Thomas & Betts Carlon® Riser-Gard® Non-metallic flexible raceway in orange color, has trade size of 1-Inch. This 100-ft raceway comes in coil. It is perfect for the low-voltage, structured cabling market. Raceway provides a main chase from the main distribution panel to a secondary hub in the attic or basement. Flexible raceway is cULus listed and RoHS compliant.

Specifications

GTIN
00034481161950
Packing Type
Coil
Trade Size
1 Inch
Standards
cULus Certified, RoHS Compliant
Schedule
No
UNSPSC
39131706
Sub Brand
Carlon® Riser-Gard®
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Finish
No
Color
Orange
Brand Name
Thomas & Betts
UPC
03448116195
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
SCF4X1C-100
Degree of Protection
No
Item Name
Non-Metallic Flexible Raceway With Tape
Length
100
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.