Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts SCDIV Non-Metallic Low Voltage Divider Plate 3.5-Inch x 3.25-Inch x 0.093-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts SCDIV Non-Metallic Low Voltage Divider Plate 3.5-Inch x 3.25-Inch x 0.093-Inch Carlon®

SKU: 11795
Thomas & Betts Carlon® Low-voltage divider plate in orange color, features non-metallic construction for protection against corrosion. It measures 3.25-Inch x 3.5-Inch x 0.093-Inch. It converts a high voltage box into high/low voltage box. This divider plate is perfect for applications requiring high/low voltage fire-classified box. It is compatible with Carlon® SuperBlue® boxes. Divider plate is UL listed and RU certified.
  • Suitable for Carlon® SuperBlue® boxes
  • Features non-metallic construction
  • Measures 3.25-Inch x 3.5-Inch x 0.093-Inch

Overview

Thomas & Betts Carlon® Low-voltage divider plate in orange color, features non-metallic construction for protection against corrosion. It measures 3.25-Inch x 3.5-Inch x 0.093-Inch. It converts a high voltage box into high/low voltage box. This divider plate is perfect for applications requiring high/low voltage fire-classified box. It is compatible with Carlon® SuperBlue® boxes. Divider plate is UL listed and RU certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Shape
No
Brand Name
Thomas & Betts
Manufacturer Name
Thomas & Betts
RoHS Flag
Contact manufacturer
Item Name
Low Voltage Divider Plate
Standards
UL Listed, RU Certified
Manufacturer Part Number
SCDIV
Sub Brand
Carlon®
Color
Orange
Type
Non-Metallic
For Use With
Carlon SuperBlue® Boxes
Energy Star Flag
No
UNSPSC
39121400
UPC
03448116154
sku
11795
Depth
0.093
Width
3.5
Finish
No
GTIN
00034481161547
Height
3.25
Country Of Origin
China
Fiber Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.