Thomas & Betts SC200RR Orange 2-Gang Non-Metallic Low Voltage Old Work Backless Bracket With Swing Clamp Iberville® Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts SC200RR Orange 2-Gang Non-Metallic Low Voltage Old Work Backless Bracket With Swing Clamp Iberville® Carlon®

SKU: 67250
Standard Pack/Case Quantity: 6/Outer Pack
Thomas & Betts Iberville® Carlon® 2-Gang Old work backless bracket in orange color, features rectangular flange for faster/easier installation. It has a dimension of 4.28-Inch x 4.28-Inch x 1.66-Inch. This non-metallic bracket provides quick, easy stud mounting and a turn of the screw adjusts to any wall thickness. This low voltage shallow bracket with swing clamp, has marking hole for wall opening.
  • Thinner flange for reduced protrusion on the wall
  • Comes in orange color
  • Perfect solution for tile, paneling or stucco

Overview

Thomas & Betts Iberville® Carlon® 2-Gang Old work backless bracket in orange color, features rectangular flange for faster/easier installation. It has a dimension of 4.28-Inch x 4.28-Inch x 1.66-Inch. This non-metallic bracket provides quick, easy stud mounting and a turn of the screw adjusts to any wall thickness. This low voltage shallow bracket with swing clamp, has marking hole for wall opening.

Specifications

Phase
No
Degree of Protection
No
Item Name
Old Work Backless Bracket With Swing Clamp
Standard Pack/Case Quantity
6/Outer Pack
Energy Star Flag
No
Brand Name
Thomas & Betts
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121321
GTIN
00034481188803
Standards
UL E216492 Listed
Type
2-Gang, Non-Metallic, Low Voltage
Color/Finish
Orange
Dimensions
4.28 Inch Length x 4.28 Inch Width x 1.66 Inch Depth
Sub Brand
Iberville® Carlon®
UPC
03448118880
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
SC200RR

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.