Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts SC200DV PVC 2-Gang Dual Voltage Box With Bracket 4.040-Inch x 3.690-Inch x 3.670-Inch 20.5-Cubic-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts SC200DV PVC 2-Gang Dual Voltage Box With Bracket 4.040-Inch x 3.690-Inch x 3.670-Inch 20.5-Cubic-Inch Carlon®

SKU: 11843
Thomas & Betts Carlon® 2-Gang Rectangle dual voltage box/bracket in blue color, features PVC construction. It measures 4.04-Inch x 3.69-Inch. This dual voltage box/bracket has capacity of 20.5-Cubic-Inch. Backless design accommodates large/deep low-voltage devices. It accepts a 2-Gang faceplate and is ideal for easy mounting using angled side nails. Dual voltage box/bracket is UL listed.
  • Has resi-rings of size 3/4-Inch
  • Eliminates the cutting back off electrical boxes
  • Accepts bend radius requirements for low-voltage cabling
  • Provides ample space for installation

Overview

Thomas & Betts Carlon® 2-Gang Rectangle dual voltage box/bracket in blue color, features PVC construction. It measures 4.04-Inch x 3.69-Inch. This dual voltage box/bracket has capacity of 20.5-Cubic-Inch. Backless design accommodates large/deep low-voltage devices. It accepts a 2-Gang faceplate and is ideal for easy mounting using angled side nails. Dual voltage box/bracket is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Color
Blue
Sub Brand
Carlon®
Standards
UL E11461 Listed
GTIN
00034481161929
UNSPSC
39121308
Size
4.04 Inch x 3.69 Inch
Brand Name
Thomas & Betts
Cubic Capacity
20.5
Degree of Protection
No
Depth
3.67
Finish
No
Shape
Rectangular
Insulation Material
No
Item Name
Dual Voltage Box With Bracket
Material
PVC
Mounting
Angled Side Nail
Number of Gangs
2.0000
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
SC200DV
Manufacturer Name
Thomas & Betts
UPC
03448116192

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.