Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts SC100SC Orange 1-Gang Non-Metallic Low Voltage Add On Bracket Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts SC100SC Orange 1-Gang Non-Metallic Low Voltage Add On Bracket Carlon®

SKU: 11852
Thomas & Betts Carlon® 1-Gang Non-metallic low-voltage add-on bracket in orange color, is ideal for both new construction and old construction. It measures 3.68-Inch x 1.8-Inch. This low-voltage add-on bracket with 3/4-Inch resi-rings, provides a low-voltage outlet next to a high voltage outlet. Add-on bracket is cULus listed.
  • Attaches to virtually any non-metallic electrical box as long as there's a side for the tape to stick to
  • Accepts a 2-Gang faceplate
  • Allows for the installation of most decora style yoke plates

Overview

Thomas & Betts Carlon® 1-Gang Non-metallic low-voltage add-on bracket in orange color, is ideal for both new construction and old construction. It measures 3.68-Inch x 1.8-Inch. This low-voltage add-on bracket with 3/4-Inch resi-rings, provides a low-voltage outlet next to a high voltage outlet. Add-on bracket is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Phase
No
Degree of Protection
No
GTIN
00034481161936
UNSPSC
39121321
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
SC100SC
Manufacturer Name
Thomas & Betts
UPC
03448116193
Standards
cULus Certified
Dimensions
3.68 Inch Length x 1.8 Inch Width
Color/Finish
Orange
Brand Name
Thomas & Betts
Item Name
Low Voltage Add On Bracket
Sub Brand
Carlon®
Type
1-Gang, Non-Metallic

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.