Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts SC100RR Orange 1-Gang Non-Metallic Low Voltage Old Work Bracket Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts SC100RR Orange 1-Gang Non-Metallic Low Voltage Old Work Bracket Carlon®

SKU: 11901
Thomas & Betts Carlon® 1-Gang Non-metallic low-voltage old work bracket in orange color, is perfect for tile, paneling or stucco. It measures 3-1/4-Inch x 2-1/4-Inch. Old work bracket features rectangular flange for faster/easier installation. Clamps at center point prevent the bracket from twisting or bending out of the wall. Old work bracket is cULus listed.
  • Easy, quick stud mounting and a turn of the screw adapts to any wall thickness
  • Less material constructed shallow bracket
  • Marking hole for wall opening
  • Thinner flange ensures less protrusion on the wall

Overview

Thomas & Betts Carlon® 1-Gang Non-metallic low-voltage old work bracket in orange color, is perfect for tile, paneling or stucco. It measures 3-1/4-Inch x 2-1/4-Inch. Old work bracket features rectangular flange for faster/easier installation. Clamps at center point prevent the bracket from twisting or bending out of the wall. Old work bracket is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Phase
No
Degree of Protection
No
GTIN
00034481188797
UNSPSC
39121321
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
SC100RR
Manufacturer Name
Thomas & Betts
UPC
03448118879
sku
11901
Standards
cULus Certified
Dimensions
3-1/4 Inch Length x 2-1/4 Inch Width
Color/Finish
Orange
Brand Name
Thomas & Betts
Item Name
Low Voltage Old Work Bracket
Sub Brand
Carlon®
Type
1-Gang, Non-Metallic
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.