Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts SC100A Orange 1-Gang Non-Metallic Low Voltage Bracket Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts SC100A Orange 1-Gang Non-Metallic Low Voltage Bracket Carlon®

SKU: 11828
Thomas & Betts Carlon® 1-Gang Non-metallic low-voltage bracket in orange color, is perfect for tile, paneling and stucco. It has open-back to easily accommodate the bend radius required for low-voltage cabling and deep devices such as volume controls. Bracket supports horizontal mounting. It measures 3.73-Inch x 2.32-Inch. Bracket with backless design, accommodates large/deep low-voltage devices. Bracket is cULus listed.
  • Easy nail-on mounting or screw-in bracket, while the hard shell offers better durability and no racking
  • Resi-rings accept 3/4-Inch, 1-Inch and 1-14-Inch resi-gard
  • Eliminates cutting the backs off electrical boxes
  • Accommodates bend radius requirements for low-voltage cabling
  • Provides ample space for installation
  • Mount flange for steel stud application

Overview

Thomas & Betts Carlon® 1-Gang Non-metallic low-voltage bracket in orange color, is perfect for tile, paneling and stucco. It has open-back to easily accommodate the bend radius required for low-voltage cabling and deep devices such as volume controls. Bracket supports horizontal mounting. It measures 3.73-Inch x 2.32-Inch. Bracket with backless design, accommodates large/deep low-voltage devices. Bracket is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Phase
No
Degree of Protection
No
GTIN
00034481161882
UNSPSC
39121321
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
SC100A
Manufacturer Name
Thomas & Betts
UPC
03448116188
sku
11828
Standards
cULus Certified
Dimensions
3.73 Inch Length x 2.32 Inch Width
Color/Finish
Orange
Brand Name
Thomas & Betts
Item Name
Low Voltage Bracket
Mounting
Horizontal
Sub Brand
Carlon®
Type
1-Gang, Non-Metallic
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.