Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts S340BRE-R 1-Gang Weatherproof Blank Cover 2-13/16-Inch x 4-9/16-Inch Red Dot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts S340BRE-R 1-Gang Weatherproof Blank Cover 2-13/16-Inch x 4-9/16-Inch Red Dot®

SKU: 391058
Thomas & Betts Red Dot® Weather-proof 1-Gang rectangular blank cover in bronze color, comes in blank configuration. It measures 2-13/16-Inch x 4-9/16-Inch. Cover is UL listed and CSA certified.
  • Comes in rectangular shape
  • Blank configuration
  • Measures 2-13/16-Inch x 4-9/16-Inch

Overview

Thomas & Betts Red Dot® Weather-proof 1-Gang rectangular blank cover in bronze color, comes in blank configuration. It measures 2-13/16-Inch x 4-9/16-Inch. Cover is UL listed and CSA certified.

Specifications

Item Name
Blank Cover
Color
Bronze
Manufacturer Part Number
S340BRE-R
Manufacturer Name
Thomas & Betts
UPC
04226900554
Standards
UL Listed, CSA Certified
Configuration
Blank
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121304
Sub Brand
Red Dot®
Number of Gangs
1.0000
Shape
Rectangular
Size
2-13/16 Inch x 4-9/16 Inch
Finish
No
Type
Weatherproof
GTIN
00042269005549

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.