Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts S289JJN Thermoplastic Non-Metallic Intermediate Spacer 2-Inch x 2-Inch Carlon® Snap-Loc®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts S289JJN Thermoplastic Non-Metallic Intermediate Spacer 2-Inch x 2-Inch Carlon® Snap-Loc®

SKU: 41228
Thomas & Betts Carlon® Snap-Loc® Model-S288 Non-metallic intermediate spacer of trade size 2-inches, has side dovetail rail-and-groove design that enables side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability. It measures 4.5-Inch x 1.25-Inch x 4.38-Inch. This spacer features durable thermoplastic construction and offers 2-Inch spacing between conduits. The innovative vertical and horizontal interlocking Snap-Loc® design of this intermediate spacer has tapered joining slots with maximum tolerances for easy jobsite assembly. It offers stability, consistent separation and relieves direct stress for duct materials encased in concrete and direct-buy applications. This spacer is perfect for use with non-metallic duct. Spacer is ASTM certified and meets NEMA standards.
  • Intermediate spacers employs locking keyways to eliminate the need of top spacers
  • Comes with locking keyways for the use of a beaded strap
  • Snap-Loc® rebar holder provides stabilization on large banks of spacers

Overview

Thomas & Betts Carlon® Snap-Loc® Model-S288 Non-metallic intermediate spacer of trade size 2-inches, has side dovetail rail-and-groove design that enables side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability. It measures 4.5-Inch x 1.25-Inch x 4.38-Inch. This spacer features durable thermoplastic construction and offers 2-Inch spacing between conduits. The innovative vertical and horizontal interlocking Snap-Loc® design of this intermediate spacer has tapered joining slots with maximum tolerances for easy jobsite assembly. It offers stability, consistent separation and relieves direct stress for duct materials encased in concrete and direct-buy applications. This spacer is perfect for use with non-metallic duct. Spacer is ASTM certified and meets NEMA standards.

Specifications

Energy Star Flag
No
Item Name
Intermediate Spacer
Standards
NEMA TC-2, TC-6, TC-10, 8, ASTM F512 Certified
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131713
GTIN
00034481004462
Dimensions
4.5 Inch x 1.25 Inch x 4.38 Inch
Type
Non-Metallic
Brand Name
Thomas & Betts
Trade Size
2 Inch
Sub Brand
Carlon® Snap-Loc®
Spacing Size
2 Inch
Material
Thermoplastic
UPC
03448100446
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
S289JJN
Finish
No
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.