Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts S-47 Aluminum Lacquer A380 Die Cast Aluminum Alloy Weatherproof Outlet Box 4-1/8-Inch x 1-5/8-Inch 17-Cubic-Inch Red Dot® Dry-Tite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts S-47 Aluminum Lacquer A380 Die Cast Aluminum Alloy Weatherproof Outlet Box 4-1/8-Inch x 1-5/8-Inch 17-Cubic-Inch Red Dot® Dry-Tite®

SKU: 13116
Thomas & Betts Red Dot® Dry-Tite® Weather-proof outlet box in silver color, features A380 die-cast aluminum alloy construction with aluminum lacquer finish. It has precision cast and machined surfaces that permit safer wire pulling. This round box measuring 4-1/8-Inch Dia x 1-5/8-Inch, has capacity of 17-Cubic-Inch. Spacious accessible wiring chamber in the box provides a convenient location to maintain or change a system, pull conductors and make splices. It has five holes of size 1/2-Inch. This box has one hole at the back and four holes at sides. Clean cover edges provide good gasket sealing. Box is UL listed and CSA certified.
  • Deep slotted stainless steel cover screws ensure quick as well as easy installation
  • Junction box for branch conduits
  • Includes four plugs

Overview

Thomas & Betts Red Dot® Dry-Tite® Weather-proof outlet box in silver color, features A380 die-cast aluminum alloy construction with aluminum lacquer finish. It has precision cast and machined surfaces that permit safer wire pulling. This round box measuring 4-1/8-Inch Dia x 1-5/8-Inch, has capacity of 17-Cubic-Inch. Spacious accessible wiring chamber in the box provides a convenient location to maintain or change a system, pull conductors and make splices. It has five holes of size 1/2-Inch. This box has one hole at the back and four holes at sides. Clean cover edges provide good gasket sealing. Box is UL listed and CSA certified.

Specifications

Color
Silver
Sub Brand
Red Dot® Dry-Tite®
Standards
UL E28688 Listed, CSA Certified
GTIN
00042269718470
UNSPSC
39121305
Size
4-1/8 Inch
Hub Locations
(4) Sides, (1) Back
Brand Name
Thomas & Betts
Cubic Capacity
17
Degree of Protection
No
Depth
1.625
Finish
Aluminum Lacquer
Hub Size
1/2 Inch
Shape
Round
Insulation Material
No
Item Name
Weatherproof Outlet Box
Material
A380 Die Cast Aluminum Alloy
Number of Hubs
5.0000
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
S-47
Manufacturer Name
Thomas & Betts
UPC
04226971847

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.