Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts RS4 Pre-Galvanized Steel Outlet Box Cover 4-Inch x 4-Inch x 1/2-Inch Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts RS4 Pre-Galvanized Steel Outlet Box Cover 4-Inch x 4-Inch x 1/2-Inch Steel City®

SKU: 40266
Thomas & Betts Steel City® Outlet box cover is suitable for using with square outlet boxes. This square cover in pre-galvanized finish, features steel construction. Box cover comes in one 1-19/35-Inch Dia 4-Wire twistlock single receptacle configuration. It measures 4-Inch x 4-Inch x 1/2-Inch. Surface mountable cover has capacity of 5-Cubic-Inch. Cover is UL listed and CSA certified.
  • Features steel construction
  • For square outlet boxes
  • Comes in square shape

Overview

Thomas & Betts Steel City® Outlet box cover is suitable for using with square outlet boxes. This square cover in pre-galvanized finish, features steel construction. Box cover comes in one 1-19/35-Inch Dia 4-Wire twistlock single receptacle configuration. It measures 4-Inch x 4-Inch x 1/2-Inch. Surface mountable cover has capacity of 5-Cubic-Inch. Cover is UL listed and CSA certified.

Specifications

Item Name
Outlet Box Cover
Manufacturer Part Number
RS4
Manufacturer Name
Thomas & Betts
UPC
78599112031
Standards
UL E2969 Listed, CSA Certified
Cubic Capacity
5
Configuration
(1) 1-19/35 Inch Dia 4-Wire Twist-Lock Single Receptacle
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121304
Material
Steel
Sub Brand
Steel City®
Mounting
Surface
Shape
Square
Size
4 Inch x 4 Inch x 1/2 Inch
For Use With
Square Outlet Boxes
Finish
Pre-Galvanized
GTIN
00785991120318

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.