Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts RS19-CC Pre-Galvanized Steel Outlet Box Cover 4-Inch x 4-Inch x 1/2-Inch Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts RS19-CC Pre-Galvanized Steel Outlet Box Cover 4-Inch x 4-Inch x 1/2-Inch Steel City®

SKU: 41006
Thomas & Betts Steel City® Outlet box cover is suitable for using with square outlet boxes. This square cover in pre-galvanized finish, features steel construction. Box cover comes in one ground fault receptacle and one duplex receptacle configuration. It measures 4-Inch x 4-Inch x 1/2-Inch. Surface mountable cover has capacity of 5-Cubic-Inch. Cover is UL listed and CSA certified.
  • Features steel construction
  • For square outlet boxes
  • Comes in square shape

Overview

Thomas & Betts Steel City® Outlet box cover is suitable for using with square outlet boxes. This square cover in pre-galvanized finish, features steel construction. Box cover comes in one ground fault receptacle and one duplex receptacle configuration. It measures 4-Inch x 4-Inch x 1/2-Inch. Surface mountable cover has capacity of 5-Cubic-Inch. Cover is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Thomas & Betts
Configuration
(1) GFCI Receptacle, (1) Duplex Receptacle
Cubic Capacity
5
Finish
Pre-Galvanized
Energy Star Flag
No
Country Of Origin
United States of America
Material
Steel
RoHS Flag
Contact manufacturer
Mounting
Surface
GTIN
00785991120912
Standards
UL E2969 Listed, CSA Certified
For Use With
Square Outlet Boxes
Item Name
Outlet Box Cover
Sub Brand
Steel City®
Size
4 Inch x 4 Inch x 1/2 Inch
Shape
Square
UNSPSC
39121304
Manufacturer Part Number
RS19-CC
Manufacturer Name
Thomas & Betts
UPC
78599112091
Eclipse Keywords Numeric
11435

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.