Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts RC-3/4 Malleable Iron Right Angle Beam Clamp Galvanized Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts RC-3/4 Malleable Iron Right Angle Beam Clamp Galvanized Steel City®

SKU: 108255
Thomas & Betts Steel City® Right angle beam clamp of trade size 3/4-Inch, is perfect for mounting 1.05-Inch OD conduit or pipe at right angles to the beam. It has malleable iron construction and galvanized finish for longer endurance.
  • Trade size of 3/4-Inch
  • Features malleable iron construction with galvanized finish
  • For mounting 1.05-Inch OD conduit or pipe at right angles to the beam

Overview

Thomas & Betts Steel City® Right angle beam clamp of trade size 3/4-Inch, is perfect for mounting 1.05-Inch OD conduit or pipe at right angles to the beam. It has malleable iron construction and galvanized finish for longer endurance.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Grounding
No
Phase
No
NEMA Configuration
No
Degree of Protection
No
Type
Right Angle
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
31162905
GTIN
00785991503135
Trade Size
3/4 Inch
UPC
78599150313
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
RC-3/4
Sub Brand
Steel City®
Brand Name
Thomas & Betts
Finish
Galvanized
Material
Malleable Iron
Item Name
Beam Clamp

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.