Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts PATCHP-G Touch Up Compound Brush Cap Can 16 oz Dark Gray Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts PATCHP-G Touch Up Compound Brush Cap Can 16 oz Dark Gray Ocal®

SKU: 13079
Thomas & Betts Ocal® Touch-up compound in dark gray color, comes in 16 oz brush cap can. This compound is suitable for use with conduit and fittings as well as for exterior PVC patches. This mild odor compound has benzyl alcohol, titanium dioxide and carbon black composition.
  • Fast drying, air-cure patch for conduit and fittings
  • For use with conduit and fittings
  • Comes in dark gray color

Overview

Thomas & Betts Ocal® Touch-up compound in dark gray color, comes in 16 oz brush cap can. This compound is suitable for use with conduit and fittings as well as for exterior PVC patches. This mild odor compound has benzyl alcohol, titanium dioxide and carbon black composition.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Measuring System
No
Hook Type
No
Graduations
No
Case Type
No
Case Material
No
Blade Color
No
Locking Type
No
Blade Material
No
Item Name
Touch Up Compound
Energy Star Flag
No
Form
Liquid
Finish
No
GTIN
00704508401207
UNSPSC
39121337
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Manufacturer Part Number
PATCHP-G
Manufacturer Name
Thomas & Betts
UPC
70450840120
VOC
0.24 lb/gal
Color
Dark Gray
Specific Gravity
1.077
Base - Composition
Benzyl Alcohol, Titanium Dioxide, Carbon Black
Container Type
Brush Top Can
Density
3.7 Vapor
Flash Point
1828.4 deg F
Boiling Point
100 deg C
Sub Brand
Ocal®
Brand Name
Thomas & Betts
Odor
Mild
Container Size
16 oz
MSDS Link

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.