Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts P258PT Polyethylene Plug With Pull Tab 5-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts P258PT Polyethylene Plug With Pull Tab 5-Inch Carlon®

SKU: 10207
Thomas & Betts Carlon® Non-metallic plug of trade size 5-inches, is suitable for rigid non-metallic conduit. This plug with pull tab, features polyethylene construction. It measures 6.75-Inch Dia x 5.62-Inch. Plug is UL listed and meets NEMA standards.
  • Features polyethylene construction
  • Measures 6.75-Inch Dia x 5.62-Inch
  • Has trade size of 5-inches

Overview

Thomas & Betts Carlon® Non-metallic plug of trade size 5-inches, is suitable for rigid non-metallic conduit. This plug with pull tab, features polyethylene construction. It measures 6.75-Inch Dia x 5.62-Inch. Plug is UL listed and meets NEMA standards.

Specifications

Fitting Type
Plug
Trade Size
5 Inch
Thread Size
No
For Use With
Rigid Non-Metallic Conduit
Brand Name
Thomas & Betts
Dimensions
6.75 Inch Dia x 5.62 Inch Length
Sub Brand
Carlon®
Schedule
No
Finish
No
Material
Polyethylene
Item Name
Plug With Pull Tab
Insulation Material
No
Manufacturer Part Number
P258PT
Standards
UL 514B Listed, NEMA TC-3, WC1094A
Manufacturer Name
Thomas & Betts
UPC
03448106192
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131713
GTIN
00034481061922
Conduit Body Form
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.