Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts P-64-3/4 Brass 1-Gang Floor Plate 4-1/2-Inch x 3-Inch Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts P-64-3/4 Brass 1-Gang Floor Plate 4-1/2-Inch x 3-Inch Steel City®

SKU: 78493
Standard Pack/Case Quantity: 1/Inner Pack, 4/Outer Pack
Thomas & Betts Steel City® 1-Gang floor plate measuring 4-1/2-Inch x 3-Inch, features 3/4-Inch NPS plug. This plate includes sealing gasket and 8-32-Inch x 7/16-Inch brass screws. It comes with a seating plate for receptacle. It is compatible with 61W, 62W, 640P, 640, 840 and 740 series floor boxes. It is suitable for multi-gang floor boxes for power and communications applications. The floor plate is UL E2969 listed.
  • Has a dimension of 4-1/2-Inch x 3-Inch
  • Has 3/4-Inch NPS plug
  • Features brass screws
  • Suitable for multi-gang floor boxes for power and communications applications

Overview

Thomas & Betts Steel City® 1-Gang floor plate measuring 4-1/2-Inch x 3-Inch, features 3/4-Inch NPS plug. This plate includes sealing gasket and 8-32-Inch x 7/16-Inch brass screws. It comes with a seating plate for receptacle. It is compatible with 61W, 62W, 640P, 640, 840 and 740 series floor boxes. It is suitable for multi-gang floor boxes for power and communications applications. The floor plate is UL E2969 listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Thomas & Betts
Configuration
3/4 Inch NPS Plug
Finish
Polished
Energy Star Flag
No
Country Of Origin
Mexico
Material
Brass
RoHS Flag
Contact manufacturer
GTIN
00785991631067
Standards
UL E2969 Listed
For Use With
61W, 62W, 640P, 640, 840 and 740 Series Floor Boxes
Item Name
Floor Plate
Sub Brand
Steel City®
Size
4-1/2 Inch Length x 3 Inch Width
Shape
Rectangular
Number of Gangs
1.0000
UNSPSC
39121307
Standard Pack/Case Quantity
1/Inner Pack, 4/Outer Pack
Manufacturer Part Number
P-64-3/4
Manufacturer Name
Thomas & Betts
UPC
78599163106
sku
78493
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.