Tour  

Thomas & Betts NC-501SC Nylon Connector 1/2-Inch Hit Lock® Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts NC-501SC Nylon Connector 1/2-Inch Hit Lock® Steel City®

SKU: 104173
Thomas & Betts Hit Lock® Steel City® Connector features nylon construction. It measures 1.03-Inch Dia x 0.58-Inch. It has trade size of 1/2-Inch. This connector is suitable for use with non-metallic sheathed cable. Connector is UL listed and RoHS compliant.
  • For use with non-metallic sheathed cable
  • Trade size of 1/2-Inch
  • Measures 1.03-Inch Dia x 0.58-Inch

Overview

Thomas & Betts Hit Lock® Steel City® Connector features nylon construction. It measures 1.03-Inch Dia x 0.58-Inch. It has trade size of 1/2-Inch. This connector is suitable for use with non-metallic sheathed cable. Connector is UL listed and RoHS compliant.

Specifications

Thread Size
No
Trade Size
1/2 Inch
Sub Brand
Hit Lock® Steel City®
UNSPSC
39121431
Standards
UL E17583, RoHS Compliant
GTIN
00785991124583
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
UPC
78599112458
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
NC-501SC
Material
Nylon
Degree of Protection
No
Dimensions
1.03 Inch Dia x 0.58 Inch Height
Finish
No
Brand Name
Thomas & Betts
Insulation Material
No
Item Name
Connector

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.