Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts MINE3/4-G PVC Coated Steel Mini Conduit Hanger With Stainless Steel Bolt And Nut 3/4-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts MINE3/4-G PVC Coated Steel Mini Conduit Hanger With Stainless Steel Bolt And Nut 3/4-Inch Ocal®

SKU: 13060
Thomas & Betts Ocal® Mini Conduit hanger with stainless steel bolt and nut, has trade size of 3/4-Inch. This gray conduit hanger features 0.015-Inch PVC coated steel construction and withstands load capacity of 500 lb. Conduit hanger is UL listed, CSA certified and RoHS compliant.
  • Features steel construction
  • Comes in gray color
  • Has working load limit of 500 lb

Overview

Thomas & Betts Ocal® Mini Conduit hanger with stainless steel bolt and nut, has trade size of 3/4-Inch. This gray conduit hanger features 0.015-Inch PVC coated steel construction and withstands load capacity of 500 lb. Conduit hanger is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Trade Size
3/4 Inch
Energy Star Flag
No
RoHS Flag
Contact manufacturer
UNSPSC
39121701
GTIN
00704508397029
Standards
UL Listed, CSA Certified, RoHS Compliant
Working Load Limit
500 lb
Color
Gray
Country Of Origin
United States of America
UPC
70450839702
Brand Name
Thomas & Betts
Finish
PVC Coated
Item Name
Mini Conduit Hanger With Stainless Steel Bolt And Nut
Material
Steel
Sub Brand
Ocal®
Manufacturer Part Number
MINE3/4-G
Manufacturer Name
Thomas & Betts

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.