Tour  

Thomas & Betts LT20J PVC 2-Piece Non-Metallic Liquidtight 90-Degree Fitting 2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts LT20J PVC 2-Piece Non-Metallic Liquidtight 90-Degree Fitting 2-Inch Carlon®

SKU: 11035
Thomas & Betts Carlon® 2-Piece liquid-tight non-metallic 90-degree fitting has trade size of 2-inches and thread length of 0.94-Inch. Fitting in gray color, features PVC construction. It measures 3.48-Inch x 4.56-Inch x 3.33-Inch. Easy-to-install fitting comes with nitrile rubber O-ring for liquid-tight termination. It is resistant to oil, acid, ozone and alkaline. This fitting withstands temperature rating of 107 deg C. It is suitable for use with Carflex® conduit and Carflex® x-flex® conduit. Fitting is UL/cULus listed and RoHS compliant.
  • Non-conductive and non-corrosive
  • Suitable for indoor and outdoor applications
  • PVC construction for longer endurance

Overview

Thomas & Betts Carlon® 2-Piece liquid-tight non-metallic 90-degree fitting has trade size of 2-inches and thread length of 0.94-Inch. Fitting in gray color, features PVC construction. It measures 3.48-Inch x 4.56-Inch x 3.33-Inch. Easy-to-install fitting comes with nitrile rubber O-ring for liquid-tight termination. It is resistant to oil, acid, ozone and alkaline. This fitting withstands temperature rating of 107 deg C. It is suitable for use with Carflex® conduit and Carflex® x-flex® conduit. Fitting is UL/cULus listed and RoHS compliant.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
LT20J
Energy Star Flag
No
Country Of Origin
Mexico
Thread Length
0.94
UNSPSC
39131700
Brand Name
Thomas & Betts
GTIN
00034481085256
Standards
UL 514B Listed, cULus E32447 Certified, RoHS Compliant
Manufacturer Name
Thomas & Betts
UPC
03448108525
Fitting Type
Angled Connector
Thread Size
No
Type
2-Piece, Non-Metallic
Trade Size
2 Inch
Degree of Protection
No
Dimensions
3.48 Inch x 4.56 Inch x 3.33 Inch
Finish
No
For Use With
Carflex® Conduit and Carflex® X-Flex® Conduit
Insulation Material
No
Item Name
Liquidtight 90 Degree Fitting
Material
PVC
Sub Brand
Carlon®
Color
Gray
Temperature Rating
107 deg C

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.