Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts LRELL4X48-G PVC Coated Hot Dip Galvanized Rigid Steel Large Radius 90-Degree Elbow 4-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts LRELL4X48-G PVC Coated Hot Dip Galvanized Rigid Steel Large Radius 90-Degree Elbow 4-Inch Ocal®

SKU: 420908
Thomas & Betts Ocal® Large Radius 90-degree elbow has trade size of 4-inches. Elbow in dark gray color, features rigid steel construction with 40-mil PVC coated hot-dip galvanized finish on the exterior. It measures 5-ft offset x 12-Inch straight end x 102-Inch unbent length. Elbow is UL listed and CSA certified.
  • Ocal® Large radius elbow is factory bent to reduce the time and wasted materials that can result from field bending
  • Color-coded thread protectors aid for easy as well quick identification of conduit size
  • Has nominal 0.002-Inch (2-mil) blue urethane coating on the interior

Overview

Thomas & Betts Ocal® Large Radius 90-degree elbow has trade size of 4-inches. Elbow in dark gray color, features rigid steel construction with 40-mil PVC coated hot-dip galvanized finish on the exterior. It measures 5-ft offset x 12-Inch straight end x 102-Inch unbent length. Elbow is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
UL Listed, CSA Certified
Insulation Material
No
Schedule
No
Item Name
90 Degree Elbow
sku
420908
RoHS Flag
Contact manufacturer
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
LRELL4X48-G
Material
Rigid Steel
Type
Large Radius
Bend Radius
48 Inch
Brand Name
Thomas & Betts
Coating Material
PVC
Color
Dark Gray
Connection Type
External Threaded
Country Of Origin
United States of America
UPC
70450839627
UNSPSC
39131717
Dimensions
5 ft Offset x 12 Inch Straight End x 102 Inch Unbent Length
Sub Brand
Ocal®
Trade Size
4 Inch
Thread Size
No
GTIN
00704508396275
Fitting Type
Elbow
Finish
Hot Dip Galvanized
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.