Thomas & Betts LRELL11/2X36-G Hot Dip Galvanized Rigid Steel Large Radius 90-Degree Elbow 1-1/2-Inch Ocal-Blue®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts LRELL11/2X36-G Hot Dip Galvanized Rigid Steel Large Radius 90-Degree Elbow 1-1/2-Inch Ocal-Blue®

SKU: 510163
Standard Pack/Case Quantity: 1/Outer Pack
Thomas & Betts Ocal-Blue® Large radius 90-degree elbow of trade size 1-1/2-inches, features rigid steel construction and hot-dipped galvanized finish. It has dimension of 3-ft 11-Inch offset x 11-Inch straight end x 78-Inch. This elbow with 36-Inch bend radius, offers external threaded connection. It has 40-mil gray PVC exterior and 2-mil blue urethane interior coating for added safety. It effectively changes the direction for threaded, rigid conduit or when terminating at a box or fitting. Elbow is UL/cULus listed and ANSI certified.
  • Made from Ocal™ PVC-coated conduit
  • Comes with color-coded thread protectors on each end for quick identification of conduit size
  • PVC coating on the exterior has minimum thickness of 40 mil
  • Blue urethane on the interior has nominal thickness 2 mil
  • Factory bent design effectively reduces the time and wasted materials that may result from field bending
  • Helps you change direction for threaded, rigid conduit or when terminating at a box or fitting

Overview

Thomas & Betts Ocal-Blue® Large radius 90-degree elbow of trade size 1-1/2-inches, features rigid steel construction and hot-dipped galvanized finish. It has dimension of 3-ft 11-Inch offset x 11-Inch straight end x 78-Inch. This elbow with 36-Inch bend radius, offers external threaded connection. It has 40-mil gray PVC exterior and 2-mil blue urethane interior coating for added safety. It effectively changes the direction for threaded, rigid conduit or when terminating at a box or fitting. Elbow is UL/cULus listed and ANSI certified.

Specifications

RoHS Flag
Contact manufacturer
Schedule
No
GTIN
00704508394738
Finish
Hot Dip Galvanized
Insulation Material
No
Item Name
90 Degree Elbow
Material
Rigid Steel
Thread Size
No
Sub Brand
Ocal-Blue®
Standards
UL Listed, CSA Certified, cULus E46453 Certified, ANSI C80.1
Trade Size
1-1/2 Inch
Type
Large Radius
Fitting Type
Elbow
UNSPSC
39131717
UPC
70450839473
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
LRELL11/2X36-G
Country Of Origin
United States of America
Connection Type
External Threaded
Standard Pack/Case Quantity
1/Outer Pack
Dimensions
3 ft 11 Inch Offset x 11 Inch Straight End x 78 Inch Unbent Length
Energy Star Flag
No
Color
Gray, Blue Interior
Bend Radius
36 Inch
Coating Thickness
2 mil Interior x 40 mil Exterior
Brand Name
Thomas & Betts
Coating Material
PVC Exterior/Urethane Interior

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.