Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts LN20DA Gray PVC Non-Metallic External Thread 1-Piece 90-Degree Liquidtight Fitting 1/2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts LN20DA Gray PVC Non-Metallic External Thread 1-Piece 90-Degree Liquidtight Fitting 1/2-Inch Carlon®

SKU: 9630
Standard Pack/Case Quantity: 100/Standard Carton
Thomas & Betts Carlon® 1-Piece 90-Degree liquidtight fitting is a non-conducting liquidtight fitting that will not corrode or rust for durability. This comes in gray color, has PVC construction to provide unparalleled protection against water, oil and dust. It features unique 1-piece design for easy installation. This external threaded angled connector with a trade size of 1/2-Inch, has 1/2-14 NPT threads up to 0.56-Inch length and provides plug-in connection for tight fitting. The 90-Degree connector is suitable for both indoor and outdoor usage. Liquidtight connector fitting meets UL E32018 and CSA standards.
  • Made from PVC for added durability
  • Provides watertight, oiltight and dusttight protection
  • Comes in gray color
  • Suitable for both indoor and outdoor usage

Overview

Thomas & Betts Carlon® 1-Piece 90-Degree liquidtight fitting is a non-conducting liquidtight fitting that will not corrode or rust for durability. This comes in gray color, has PVC construction to provide unparalleled protection against water, oil and dust. It features unique 1-piece design for easy installation. This external threaded angled connector with a trade size of 1/2-Inch, has 1/2-14 NPT threads up to 0.56-Inch length and provides plug-in connection for tight fitting. The 90-Degree connector is suitable for both indoor and outdoor usage. Liquidtight connector fitting meets UL E32018 and CSA standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
Material
PVC
Sub Brand
Carlon®
Standard Pack/Case Quantity
100/Standard Carton
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39131700
GTIN
00034481043959
Standards
UL E32018 Listed, CSA Certified
Color
Gray
Thread Length
0.56
Fitting Type
Angled Connector
Type
Non-Metallic, External Thread, 1-Piece
Thread Size
1/2-14 NPT
Trade Size
1/2 Inch
Finish
No
Brand Name
Thomas & Betts
Connection Type
Plug-In
Degree of Protection
No
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
LN20DA
Item Name
90 Degree Liquidtight Fitting
Insulation Material
No
UPC
03448104395

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.