Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts LL27-G Gray Iron Type LL Conduit Body 3/4-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts LL27-G Gray Iron Type LL Conduit Body 3/4-Inch Ocal®

SKU: 13042
Thomas & Betts Ocal® Type LL conduit body of trade size 3/4-Inch, is suitable for rigid conduit. It features gray iron construction. The interior and exterior of this conduit body comes double-coated with PVC and nominal 0.002-Inch blue urethane. This screw-on cover conduit body with threaded connection, has two 90-degree hubs. This left side access conduit body has 6.6-Cubic-Inch capacity. It measures 5.25-Inch x 1.65-Inch x 1.6-Inch. Conduit body is UL listed and CSA certified.
  • Minimum of 0.04-Inch PVC coating is bonded to the exterior
  • Covers coated with a molded flange aids to seal the conduit body
  • Ocal® pressure sealing sleeves on all threaded hubs
  • Ocal® conduit bodies come with a cover and encapsulated stainless steel screws
  • Bodies designed with a flat back allows more Cubic-Inch capacity

Overview

Thomas & Betts Ocal® Type LL conduit body of trade size 3/4-Inch, is suitable for rigid conduit. It features gray iron construction. The interior and exterior of this conduit body comes double-coated with PVC and nominal 0.002-Inch blue urethane. This screw-on cover conduit body with threaded connection, has two 90-degree hubs. This left side access conduit body has 6.6-Cubic-Inch capacity. It measures 5.25-Inch x 1.65-Inch x 1.6-Inch. Conduit body is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Ocal®
UNSPSC
39131708
RoHS Flag
Contact manufacturer
Number of Hubs
2.0000
Item Name
Conduit Body
UPC
70450839274
Standards
UL E2969 Listed, CSA Certified
Material
Gray Iron
Trade Size
3/4 Inch
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
LL27-G
Dimensions
5.25 Inch x 1.65 Inch x 1.6 Inch
Conduit Body Style
Type LL
GTIN
00704508392741
Connection Type
Threaded
Energy Star Flag
No
Finish
Dark Gray PVC Coated
Hub Placement
90 Degree
Country Of Origin
United States of America
Brand Name
Thomas & Betts
Conduit Body Form
Form 7
Cover Type
Screw-On
Cubic Capacity
6.6
Access
Left Side
sku
13042
For Use With
Rigid Conduit
Insulation Material
No
Schedule
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.