Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts LC-31 Aluminum Lacquer Die Cast Aluminum 1-Gang Standard Lampholder Cover 2-13/16-Inch x 4-9/16-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts LC-31 Aluminum Lacquer Die Cast Aluminum 1-Gang Standard Lampholder Cover 2-13/16-Inch x 4-9/16-Inch

SKU: 13133
Thomas & Betts Standard 1-Gang lampholder cover in silver color, features die-cast aluminum construction. This rectangular cover in aluminum lacquer finish, is device mountable. It comes in three 1/2-Inch tapped hole configuration. It measures 2-13/16-Inch x 4-9/16-Inch. Cover is UL listed.
  • Clean cover edges render better gasket sealing
  • Precision cast and machined surfaces permit safer wire pulling
  • Convenient mounting lugs aid for a wide range of mounting methods while fastened mounting plates minimizes costly call backs

Overview

Thomas & Betts Standard 1-Gang lampholder cover in silver color, features die-cast aluminum construction. This rectangular cover in aluminum lacquer finish, is device mountable. It comes in three 1/2-Inch tapped hole configuration. It measures 2-13/16-Inch x 4-9/16-Inch. Cover is UL listed.

Specifications

Brand Name
Thomas & Betts
Configuration
(3) 1/2 Inch Tapped Hole
Finish
Aluminum Lacquer
Energy Star Flag
No
Country Of Origin
India
Material
Die Cast Aluminum
RoHS Flag
Contact manufacturer
Mounting
Device
GTIN
00042269735354
Standards
UL E28688 Listed
Color
Silver
Item Name
Lampholder Cover
Type
Standard
Size
2-13/16 Inch x 4-9/16 Inch
Shape
Rectangular
Number of Gangs
1.0000
UNSPSC
39121304
Manufacturer Part Number
LC-31
Manufacturer Name
Thomas & Betts
UPC
04226973535
Eclipse Keywords Numeric
04226995000

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.