Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts LC-11 Aluminum Lacquer Die Cast Aluminum 1-Gang Weatherproof Standard Size Lampholder Cover 2-13/16-Inch x 4-1/2-Inch Red Dot® Dry-Tite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts LC-11 Aluminum Lacquer Die Cast Aluminum 1-Gang Weatherproof Standard Size Lampholder Cover 2-13/16-Inch x 4-1/2-Inch Red Dot® Dry-Tite®

SKU: 13124
Thomas & Betts Red Dot® Dry-Tite® Weather-proof standard size 1-Gang lampholder cover in silver color, features die-cast aluminum construction with aluminum lacquer finish. This rectangular cover comes in one 1/2-Inch outlet hole configuration. This device mountable cover measures 2-13/16-Inch x 4-1/2-Inch. Clean cover edges provide good gasket sealing. Cover is UL listed.
  • Precision cast and machined surfaces permit safer wire pulling
  • Convenient mounting lugs aid for a wide range of mounting methods while fastened mounting plates minimizes costly call backs
  • Measures 2-13/16-Inch x 4-1/2-Inch

Overview

Thomas & Betts Red Dot® Dry-Tite® Weather-proof standard size 1-Gang lampholder cover in silver color, features die-cast aluminum construction with aluminum lacquer finish. This rectangular cover comes in one 1/2-Inch outlet hole configuration. This device mountable cover measures 2-13/16-Inch x 4-1/2-Inch. Clean cover edges provide good gasket sealing. Cover is UL listed.

Specifications

Item Name
Lampholder Cover
Color
Silver
Manufacturer Part Number
LC-11
Manufacturer Name
Thomas & Betts
UPC
04226973515
Standards
UL E28688 Listed
Configuration
(1) 1/2 Inch Outlet Hole
Energy Star Flag
No
Brand Name
Thomas & Betts
UNSPSC
39121304
Material
Die Cast Aluminum
Sub Brand
Red Dot® Dry-Tite®
Mounting
Device
Number of Gangs
1.0000
Shape
Rectangular
Size
2-13/16 Inch x 4-1/2 Inch
Finish
Aluminum Lacquer
Type
Weatherproof, Standard Size
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.