Energy Star Flag | No |
Manufacturer Part Number | L-7-50-0-C |
---|---|---|---|
Manufacturer Name | Thomas & Betts |
UPC | 72849491700 |
Width | 0.186 |
Brand Name | Thomas & Betts |
Country Of Origin | Mexico |
Thickness | 0.053 |
RoHS Flag | Contact manufacturer |
UNSPSC | 39121703 |
GTIN | 00728494917009 |
Standards | RoHS Compliant, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum, UR Rated |
Bundle Diameter | 1/16 - 1-3/4 Inch |
Environmental Conditions | V2 Flammability Rated Per UL94 |
Color | Black |
Length | 7.5 |
Material | Nylon 6/6 |
Nominal Length | 7 |
Package Quantity | 100/Pack |
Sub Brand | Catamount® |
Temperature Rating | -40 to 185 deg F (-40 to 85 deg C) |
Tensile Strength | 50 lb (222 N) |
Item Name | Cable Tie |
Shank Type | No |
Finish | No |
Teeth per Inch | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.