Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts L-36-175-9-L Nylon 6/6 Extra Heavy-Duty Cable Tie 36-Inch Natural Catamount®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts L-36-175-9-L Nylon 6/6 Extra Heavy-Duty Cable Tie 36-Inch Natural Catamount®

SKU: 388536
Thomas & Betts Catamount® Extra heavy-duty cable tie in natural color, has strict tolerances to ensure locking strength. This 0.085-Inch thick tie made of nylon 6/6, has tensile strength of 175 lb. It is suitable for use with wire bundle of diameter 2-3/4 - 10-3/4-Inch. This cable tie has nominal length of 36-inches. It measures 36-Inch x 0.345-Inch. It has reinforced head and strap transition to provide better strength. The highly engineered tooth and pawl design of this tie ensures maximum engagement. It withstands temperature rating of -40 to 185 deg F. This tie is UL 94 V-2 flammability rated to withstand harsh environmental conditions. Cable tie is UL listed, CSA certified, RoHS compliant and meets EN standards.
  • Gradual strap to tail transition provides lower insertion force
  • Generous radii on all angles to minimize friction
  • Features nylon 6/6 construction

Overview

Thomas & Betts Catamount® Extra heavy-duty cable tie in natural color, has strict tolerances to ensure locking strength. This 0.085-Inch thick tie made of nylon 6/6, has tensile strength of 175 lb. It is suitable for use with wire bundle of diameter 2-3/4 - 10-3/4-Inch. This cable tie has nominal length of 36-inches. It measures 36-Inch x 0.345-Inch. It has reinforced head and strap transition to provide better strength. The highly engineered tooth and pawl design of this tie ensures maximum engagement. It withstands temperature rating of -40 to 185 deg F. This tie is UL 94 V-2 flammability rated to withstand harsh environmental conditions. Cable tie is UL listed, CSA certified, RoHS compliant and meets EN standards.

Specifications

Energy Star Flag
No
Manufacturer Part Number
L-36-175-9-L
Manufacturer Name
Thomas & Betts
UPC
72849407155
Width
0.345
Brand Name
Thomas & Betts
Country Of Origin
*** Multiple Countries ***
Thickness
0.085
RoHS Flag
Contact manufacturer
UNSPSC
39121703
GTIN
00728494071558
Standards
RoHS Compliant, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum, UR Rated
Bundle Diameter
2-3/4 - 10-3/4 Inch
Type
Extra Heavy-Duty
Environmental Conditions
V2 Flammability Rated Per UL94
Color
Natural
Length
36
Material
Nylon 6/6
Nominal Length
36
Package Quantity
50/Pack
Sub Brand
Catamount®
Temperature Rating
-40 to 185 deg F (-40 to 85 deg C)
Tensile Strength
175 lb (778 N)
Item Name
Cable Tie
Shank Type
No
Finish
No
Teeth per Inch
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.