Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts L-14-40-9-C Nylon 6/6 Intermediate Cable Tie 14-Inch Natural Catamount®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts L-14-40-9-C Nylon 6/6 Intermediate Cable Tie 14-Inch Natural Catamount®

SKU: 394559
Thomas & Betts Catamount® Intermediate cable tie in natural color, has strict tolerances to ensure locking strength. This 0.045-Inch thick tie made of nylon 6/6, has tensile strength of 40 lb. It is suitable for use with wire bundle of diameter 1/16 - 4-Inch. This cable tie has nominal length of 14-inches. It measures 14.5-Inch x 0.146-Inch. It has reinforced head and strap transition to provide better strength. The highly engineered tooth and pawl design of this tie ensures maximum engagement. It withstands temperature rating of -40 to 185 deg F. This tie is UL 94 V-2 flammability rated to withstand harsh environmental conditions. Cable tie is UL listed, CSA certified, RoHS compliant and meets EN standards.
  • Gradual strap to tail transition provides lower insertion force
  • Generous radii on all angles to minimize friction
  • Feature nylon 6/6 construction

Overview

Thomas & Betts Catamount® Intermediate cable tie in natural color, has strict tolerances to ensure locking strength. This 0.045-Inch thick tie made of nylon 6/6, has tensile strength of 40 lb. It is suitable for use with wire bundle of diameter 1/16 - 4-Inch. This cable tie has nominal length of 14-inches. It measures 14.5-Inch x 0.146-Inch. It has reinforced head and strap transition to provide better strength. The highly engineered tooth and pawl design of this tie ensures maximum engagement. It withstands temperature rating of -40 to 185 deg F. This tie is UL 94 V-2 flammability rated to withstand harsh environmental conditions. Cable tie is UL listed, CSA certified, RoHS compliant and meets EN standards.

Specifications

Type
Intermediate
Color
Natural
Standards
RoHS Compliant, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum, UR Rated
GTIN
00728494933153
UNSPSC
39121703
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Sub Brand
Catamount®
RoHS Flag
Contact manufacturer
Temperature Rating
-40 to 185 deg F (-40 to 85 deg C)
Tensile Strength
40 lb (178 N)
Thickness
0.045
Width
0.146
UPC
72849493315
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
L-14-40-9-C
Package Quantity
100/Pack
Brand Name
Thomas & Betts
Bundle Diameter
1/16 - 4 Inch
Environmental Conditions
V2 Flammability Rated Per UL94
Item Name
Cable Tie
Length
14.5
Material
Nylon 6/6
Nominal Length
14
Shank Type
No
Finish
No
Teeth per Inch
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.