Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts IHE4-1 Powder Coated Die Cast Aluminum 1-Gang Extension Ring 1-3/8-Inch Red Dot® Dry-Tite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts IHE4-1 Powder Coated Die Cast Aluminum 1-Gang Extension Ring 1-3/8-Inch Red Dot® Dry-Tite®

SKU: 13019
Thomas & Betts Red Dot® Dry-Tite® 1-Gang Extension ring is suitable to use with universal gang box. This 2-outlet extension ring in silver color, features die-cast aluminum construction and has powder-coated finish. It is screw mountable. It includes four plugs, gasket and screws.
  • Industrial design and die-cast construction incorporate to provide a rugged protective enclosure for devices
  • Clean cover edges render better gasket sealing
  • Precision cast and machined surfaces permit safer wire pulling
  • Convenient mounting lugs aid for a wide range of mounting methods
  • Securely fastened mounting plates reduce costly call backs

Overview

Thomas & Betts Red Dot® Dry-Tite® 1-Gang Extension ring is suitable to use with universal gang box. This 2-outlet extension ring in silver color, features die-cast aluminum construction and has powder-coated finish. It is screw mountable. It includes four plugs, gasket and screws.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Silver
Sub Brand
Red Dot® Dry-Tite®
Standards
UL E28688 Listed
UNSPSC
39121320
Hub Locations
(2) Top, (2) Bottom
Brand Name
Thomas & Betts
Degree of Protection
No
Depth
1.375
Finish
Powder Coated
For Use With
Universal Gang Box
Hub Size
1/2 Inch
Shape
No
Includes
(4) Plugs, Gasket, Screws
Insulation Material
No
Item Name
Extension Ring
Material
Die Cast Aluminum
Mounting
Screw
Number of Gangs
1.0000
Number of Hubs
4.0000
Energy Star Flag
No
Manufacturer Part Number
IHE4-1
Manufacturer Name
Thomas & Betts
UPC
04226939335

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.