Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts IH5S2-1 Powder Coated Die Cast Aluminum 1-Gang Universal Weatherproof Box 4-9/16-Inch x 2-13/16-Inch x 2-Inch 17.3-Cubic-Inch Red Dot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts IH5S2-1 Powder Coated Die Cast Aluminum 1-Gang Universal Weatherproof Box 4-9/16-Inch x 2-13/16-Inch x 2-Inch 17.3-Cubic-Inch Red Dot®

SKU: 13035
Thomas & Betts Red Dot® 1-Gang Universal weather-proof box in silver color, features die-cast aluminum construction and powder-coated finish. This rectangular box measuring 4-9/16-Inch x 2-13/16-Inch x 2-Inch, has capacity of 17.3-Cubic-Inch. It has 1/2-Inch five hubs located at its top, bottom, back and both sides. Clean cover edges provide good gasket sealing. This surface mountable box is ideal for dry-tite boxes. Accessible wiring chamber in the box provides a convenient location to maintain or change a system. It has precision NPT threaded hubs that allow trouble-free field installation for rigid or IMC conduit. Box is UL listed.
  • Aluminum A380 alloy, certified zinc alloy and stainless steel springs offer increased corrosion resistance
  • Convenient mounting lugs aid for a wide range of mounting methods
  • Securely fastened mounting plates reduce costly call backs
  • Lug mounting hardware

Overview

Thomas & Betts Red Dot® 1-Gang Universal weather-proof box in silver color, features die-cast aluminum construction and powder-coated finish. This rectangular box measuring 4-9/16-Inch x 2-13/16-Inch x 2-Inch, has capacity of 17.3-Cubic-Inch. It has 1/2-Inch five hubs located at its top, bottom, back and both sides. Clean cover edges provide good gasket sealing. This surface mountable box is ideal for dry-tite boxes. Accessible wiring chamber in the box provides a convenient location to maintain or change a system. It has precision NPT threaded hubs that allow trouble-free field installation for rigid or IMC conduit. Box is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Color
Silver
Sub Brand
Red Dot®
Standards
UL E28688 Listed
UNSPSC
39121305
Size
4-9/16 Inch x 2-13/16 Inch
Hub Locations
(1) Top, (1) Bottom, (1) Both Sides, (1) Back
Brand Name
Thomas & Betts
Cubic Capacity
17.3
Degree of Protection
No
Depth
2
Finish
Powder Coated
Hub Size
1/2 Inch
Shape
Rectangular
Insulation Material
No
Item Name
Universal Weatherproof Box
Material
Die Cast Aluminum
Mounting
Surface
Number of Gangs
1.0000
Number of Hubs
5.0000
Energy Star Flag
No
Manufacturer Part Number
IH5S2-1
Manufacturer Name
Thomas & Betts
UPC
04226939338

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.