Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts IH3-2 Powder Coated A380 Die Cast Aluminum Alloy 1-Gang Universal Weatherproof Box 4-9/16-Inch x 2-13/16-Inch x 2-Inch 17-Cubic-Inch Red Dot® Dry-Tite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts IH3-2 Powder Coated A380 Die Cast Aluminum Alloy 1-Gang Universal Weatherproof Box 4-9/16-Inch x 2-13/16-Inch x 2-Inch 17-Cubic-Inch Red Dot® Dry-Tite®

SKU: 12955
Thomas & Betts Red Dot® Dry-Tite® 1-Gang Universal weather-proof box in silver color, features powder-coated A380 die-cast aluminum alloy construction. This rectangle box measuring 4-9/16-Inch x 2-13/16-Inch x 2-Inch, has capacity of 17-Cubic-Inch. It has three holes of size 3/4-Inch. This box has one hole at the back and one hole at each end. Clean cover edges provide good gasket sealing. Surface mountable box is ideal for dry-tite boxes and covers protect wiring devices, switches, electronic components and terminal block in dry, damp and wet locations. Accessible wiring chamber in the box provides a convenient location to maintain or change a system. It comes with two closure plugs, ground screw and lugs for proper mounting. It has NEMA 3R rating for safety. Box is UL listed and CSA certified.
  • Precision cast and machined surfaces permit safer wire pulling
  • Has stamped aluminum alloy or certified die-cast zinc alloy ZAMAK 3 cover plates
  • Has certified die-cast zinc alloy ZAMAK 3 cover lids
  • Suitable for damp, dry and wet locations
  • Rain-tight when used with appropriate Red Dot® covers

Overview

Thomas & Betts Red Dot® Dry-Tite® 1-Gang Universal weather-proof box in silver color, features powder-coated A380 die-cast aluminum alloy construction. This rectangle box measuring 4-9/16-Inch x 2-13/16-Inch x 2-Inch, has capacity of 17-Cubic-Inch. It has three holes of size 3/4-Inch. This box has one hole at the back and one hole at each end. Clean cover edges provide good gasket sealing. Surface mountable box is ideal for dry-tite boxes and covers protect wiring devices, switches, electronic components and terminal block in dry, damp and wet locations. Accessible wiring chamber in the box provides a convenient location to maintain or change a system. It comes with two closure plugs, ground screw and lugs for proper mounting. It has NEMA 3R rating for safety. Box is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Color
Silver
Sub Brand
Red Dot® Dry-Tite®
Standards
UL E28688 Listed, CSA Certified
GTIN
00042269392205
UNSPSC
39121305
NEMA Rating
NEMA 3R
Size
4-9/16 Inch x 2-13/16 Inch
Hub Locations
(1) Each End, (1) Back
Brand Name
Thomas & Betts
Cubic Capacity
17
Degree of Protection
No
Depth
2
Finish
Powder Coated
Hub Size
3/4 Inch
Shape
Rectangular
Insulation Material
No
Item Name
Universal Weatherproof Box
Material
A380 Die Cast Aluminum Alloy
Mounting
Surface
Number of Gangs
1.0000
Number of Hubs
3.0000
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
IH3-2
Manufacturer Name
Thomas & Betts
UPC
04226939220

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.