Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts HUB11/2-G PVC Coated Zinc Corrosion-Resistant Knockout Hub 1-1/2-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts HUB11/2-G PVC Coated Zinc Corrosion-Resistant Knockout Hub 1-1/2-Inch Ocal®

SKU: 12994
Thomas & Betts Ocal® Corrosion-resistant knockout hub in gray color, features zinc construction with PVC coated finish for longer endurance. It measures 2.75-Inch Dia x 1.88-Inch and has throat diameter of 1.53-inches. This thermoplastic insulated knockout hub of trade size 1-1/2-inches, features hexagonal/splined body and locknut for fast as well as easy installation. Captive sealing ring of this threaded knockout hub provides a complete 360-degree seal even when the conduit is not perpendicular to the enclosure. It has sharper and deeper teeth to ensure a more penetrating bite for improved bonding to the enclosure. Knockout hub is UL listed and RoHS compliant.
  • Pressure sealing sleeves safeguard your connection
  • Features zinc or copper-free aluminum with a nominal 0.04-Inch (40 mil) PVC coating that is bonded to exterior
  • Has trade size of 1-1/2-inches

Overview

Thomas & Betts Ocal® Corrosion-resistant knockout hub in gray color, features zinc construction with PVC coated finish for longer endurance. It measures 2.75-Inch Dia x 1.88-Inch and has throat diameter of 1.53-inches. This thermoplastic insulated knockout hub of trade size 1-1/2-inches, features hexagonal/splined body and locknut for fast as well as easy installation. Captive sealing ring of this threaded knockout hub provides a complete 360-degree seal even when the conduit is not perpendicular to the enclosure. It has sharper and deeper teeth to ensure a more penetrating bite for improved bonding to the enclosure. Knockout hub is UL listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
Flammability V-0 Per UL94, RoHS Compliant
Insulation Material
Thermoplastic
Schedule
No
Item Name
Knockout Hub
sku
12994
RoHS Flag
Contact manufacturer
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
HUB11/2-G
Material
Zinc
Type
Corrosion-Resistant
Brand Name
Thomas & Betts
Coating Material
PVC
Color
Gray
Connection Type
Threaded
Country Of Origin
United States of America
UPC
70450838824
UNSPSC
39131700
Dimensions
2.75 Inch Dia x 1.88 Inch Length
Sub Brand
Ocal®
Trade Size
1-1/2 Inch
Throat Diameter
1.53 Inch
Thread Size
No
GTIN
00704508388249
Fitting Type
Hub
Finish
No
Temperature Rating
105 deg C
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.