Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts HTZ2 Die Cast Zinc Alloy Raintight Conduit Hub 3/4-Inch Red Dot® Chase®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts HTZ2 Die Cast Zinc Alloy Raintight Conduit Hub 3/4-Inch Red Dot® Chase®

SKU: 131735
Thomas & Betts Red Dot® Chase® Rain-tight conduit hub features die-cast zinc alloy construction with aluminum lacquer finish. It measures 1-21/32-Inch Dia x 1-3/8-Inch. Conduit hub with threaded connection, has 3/4-Inch trade size and 3/4 - 14 NPT thread length. It comes with captive O-ring that fits snugly in groove preventing loss and fumbling with parts. It has locking nipple that features tightening lugs on two planes for easier assembly in hard to reach field conditions. Knurled inner face of locking nipple provides 360-degree of locking and bites through box wall to ensure grounding. Locking nipple design permits replacement of the box without disassembling the installation. Conduit hub has NEMA 4 rating to ensure mechanical and electrical protection. It provides rain-tight connections between junction boxes or between a junction box and conduit system. Conduit hub is UL listed and CSA certified.
  • Plastic insulated throat, precision cast and machined surfaces permit safer wire pulling
  • Chase® design provides maximum space for wiring in the box
  • Locking nipple sits flush in the enclosure
  • Grounding hubs have a ground screw located within the enclosure providing a tamper-proof ground for device

Overview

Thomas & Betts Red Dot® Chase® Rain-tight conduit hub features die-cast zinc alloy construction with aluminum lacquer finish. It measures 1-21/32-Inch Dia x 1-3/8-Inch. Conduit hub with threaded connection, has 3/4-Inch trade size and 3/4 - 14 NPT thread length. It comes with captive O-ring that fits snugly in groove preventing loss and fumbling with parts. It has locking nipple that features tightening lugs on two planes for easier assembly in hard to reach field conditions. Knurled inner face of locking nipple provides 360-degree of locking and bites through box wall to ensure grounding. Locking nipple design permits replacement of the box without disassembling the installation. Conduit hub has NEMA 4 rating to ensure mechanical and electrical protection. It provides rain-tight connections between junction boxes or between a junction box and conduit system. Conduit hub is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fitting Type
Hub
Type
Raintight
Trade Size
3/4 Inch
Thread Size
No
Brand Name
Thomas & Betts
Dimensions
1.656 Inch Dia x 1.375 Inch Length
Sub Brand
Red Dot® Chase®
Schedule
No
Finish
Aluminum Lacquer
Material
Die Cast Zinc Alloy
Item Name
Conduit Hub
Insulation Material
Thermoplastic
Connection Type
Threaded
Manufacturer Part Number
HTZ2
Standards
UL E28720, CSA Certified
Manufacturer Name
Thomas & Betts
UPC
04226949550
sku
131735
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131707
GTIN
00042269495500
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.