Tour  

Thomas & Betts GUAC36-G Ductile Iron Double-Coated Conduit Outlet Box 1-Inch 16.2-Cubic-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts GUAC36-G Ductile Iron Double-Coated Conduit Outlet Box 1-Inch 16.2-Cubic-Inch Ocal®

SKU: 441864
Standard Pack/Case Quantity: 12/Pack
Thomas & Betts Ocal® 1-Gang double-coated conduit outlet box ensures access to conductors for maintenance and future system changes. The box is suitable to change the direction in rigid conduit systems. The box features hubs with five full threads, integral bushing and pressure-sealing sleeves. This 16.2-Cubic-Inch box measures 1-Inch. The round box has 2-inlet cable entry. This box in gray color, has ductile iron construction for added strength and durability. The box in PVC-coated finish, has cast aluminum covers and mounting outlets for fixtures. It is suitable for use in hazardous locations to provide access to conductors for pulling, splicing, maintenance and future changes/upgrades. The box meets Class I, Division 1 and 2, Groups C and D - Class II, Division 1, Groups E, F, G - Class III and Division 1 and 2 - NEMA 3, 4, 7 CD, 9 EFG standards.
  • Features grade 60-45-10 ductile iron bodies and cast aluminum covers
  • Has nominal 0.002-Inch blue urethane coating on both interior and exterior and nominal 0.040-Inch PVC coating bonded to exterior
  • All units feature internal grounding screw
  • Two or more pieces of conduit long runs can be joined
  • Suitable for use in hazardous locations to provide access to conductors for pulling, splicing, maintenance and future changes/upgrades

Overview

Thomas & Betts Ocal® 1-Gang double-coated conduit outlet box ensures access to conductors for maintenance and future system changes. The box is suitable to change the direction in rigid conduit systems. The box features hubs with five full threads, integral bushing and pressure-sealing sleeves. This 16.2-Cubic-Inch box measures 1-Inch. The round box has 2-inlet cable entry. This box in gray color, has ductile iron construction for added strength and durability. The box in PVC-coated finish, has cast aluminum covers and mounting outlets for fixtures. It is suitable for use in hazardous locations to provide access to conductors for pulling, splicing, maintenance and future changes/upgrades. The box meets Class I, Division 1 and 2, Groups C and D - Class II, Division 1, Groups E, F, G - Class III and Division 1 and 2 - NEMA 3, 4, 7 CD, 9 EFG standards.

Specifications

Sub Brand
Ocal®
NEMA Rating
NEMA 3, 4, 7 CD, 9 EFG.
Standards
Class I, Division 1 & 2, Groups C & D - Class II, Division 1, Groups E, F, G - Class III, Division 1 & 2 - NEMA 3, 4, 7 CD, 9 EFG
Standard Pack/Case Quantity
12/Pack
Type
Double-Coated
Energy Star Flag
No
Number of Gangs
1.0000
UNSPSC
39121331
Manufacturer Name
Thomas & Betts
Material
Ductile Iron
Manufacturer Part Number
GUAC36-G
Shape
Round
UPC
07045083845
Color
Gray
Cable Entry
2 Inlet
Brand Name
Thomas & Betts
Finish
PVC Coated
Item Name
Conduit Outlet Box
Insulation Material
No
Degree of Protection
No
Cubic Capacity
16.2
Cover Type
Cast Aluminum Cover
Size
1 Inch

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.