Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts GUAB36-G PVC Coated Zinc Plated Ductile Iron GUAB Series Conduit Outlet Box With Cover 2-Inch 15.4-Cubic-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts GUAB36-G PVC Coated Zinc Plated Ductile Iron GUAB Series Conduit Outlet Box With Cover 2-Inch 15.4-Cubic-Inch Ocal®

SKU: 399596
Thomas & Betts Ocal® Conduit outlet box with cover features zinc-plated grade 60-45-10 ductile iron construction with PVC coated finish. This 2-Inch round shape outlet box has capacity of 15.4-Cubic-Inch. Outlet box has two 1-Inch hub. Conduit outlet box protected conductors and act as pull and splice box, when installed in hazardous locations. This outlet box joins two or more pieces of conduit long runs and provides access to conductors for maintenance and future system changes. Box features die-cast aluminum cover that has 3-Inch opening.
  • Nominal 0.002-Inch (2 mil) blue urethane coating on both interior and exterior and nominal 0.04-Inch (40 mil) PVC coating bonded to exterior
  • All hubs have a minimum of five full threads, integral bushing and pressure sealing sleeves
  • All units furnished with internal grounding screw and includes aluminum cover as well as O-ring gasket
  • Explosion-proof, dust-ignition-proof and rain-tight
  • Mounting outlets for fixtures
  • To change direction in rigid conduit systems
  • Features die-cast aluminum cover

Overview

Thomas & Betts Ocal® Conduit outlet box with cover features zinc-plated grade 60-45-10 ductile iron construction with PVC coated finish. This 2-Inch round shape outlet box has capacity of 15.4-Cubic-Inch. Outlet box has two 1-Inch hub. Conduit outlet box protected conductors and act as pull and splice box, when installed in hazardous locations. This outlet box joins two or more pieces of conduit long runs and provides access to conductors for maintenance and future system changes. Box features die-cast aluminum cover that has 3-Inch opening.

Specifications

Sub Brand
Ocal®
NEMA Rating
NEMA 3, 4, 7C, 7D, 9E, 9F, 9G
Number of Hubs
2.0000
Standards
UL Listed, CSA Certified
Type
GUAB Series
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121331
GTIN
00704508384265
Manufacturer Name
Thomas & Betts
Material
Zinc Plated Ductile Iron
Manufacturer Part Number
GUAB36-G
Shape
Round
UPC
70450838426
Color
Dark Gray
Brand Name
Thomas & Betts
Finish
PVC Coated
Item Name
Conduit Outlet Box With Cover
Insulation Material
No
Hub Size
1 Inch
Degree of Protection
No
Cubic Capacity
15.4
Size
2 Inch

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.