Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts GKN-3 Neoprene Conduit Body Gasket 1-Inch Red Dot Red Dot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts GKN-3 Neoprene Conduit Body Gasket 1-Inch Red Dot Red Dot®

SKU: 114620
Thomas & Betts Red Dot® Black gasket of trade size 1-Inch, is ideal for use with series A & B threaded and set screw conduit bodies. Screw-on cover gasket features neoprene construction. Gasket is RoHS compliant.
  • Features neoprene construction
  • Has trade size of 1-Inch
  • Suitable for use with series A and B threaded as well as set screw conduit bodies

Overview

Thomas & Betts Red Dot® Black gasket of trade size 1-Inch, is ideal for use with series A & B threaded and set screw conduit bodies. Screw-on cover gasket features neoprene construction. Gasket is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Thomas & Betts
Finish
No
UNSPSC
39131708
Country Of Origin
Mexico
Energy Star Flag
No
RoHS Flag
Contact manufacturer
GTIN
00042269448209
Standards
RoHS Compliant
For Use With
Screw-On Cover, Series A and B Threaded and Set Screw Conduit Bodies
Color
Black
Trade Size
1 Inch
Sub Brand
Red Dot®
Material
Neoprene
Item Name
Conduit Body Gasket
Conduit Body Form
No
UPC
04226944820
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
GKN-3

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.